Shop All Rainsuits
Tingley
Rain Suit, 3 Piece, XL
Mfr # S56307 XL
Zoro # G7296005
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style 3-Piece Rain Suit with Jacket, Detachable Hood, and Bib Overalls
- Material Heavy Duty PVC
- Inseam 31 in
- Color Yellow
- Jacket Length 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | XL |
Jacket Length | 31 in |
Sleeve Length | 35 1/2 in |
Minimum Waist Size | 44 in |
Maximum Waist Size | 46 in |
Maximum Chest Size | 57 in |
Description
Rain Suit, Color Yellow, Material Heavy Duty PVC, Hood Style Snap-On (Included), ANSI Class Not Rated, High-Visibility No, Size XL, Jacket Length 31 in, Fly Closure Type Snaps, Style 3-Piece Rain Suit with Jacket, Detachable Hood, and Bib Overalls, Includes Lining No, Thickness 10.5 mil, Features Chemical Splash Protection, Full Cut Shoulder with 90 Degrees Sleeve to Body Angle, Therm-O-Rad Sealed Seams are 100 Percent Waterproof, Will Fit Over Boots Yes, Includes Hood Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Flame Retardant Rain Suit, X-Large, Yellow (40-SD FR XL)
- IRONCAT Coated Gloves, Foam Nitrile Palm, PK12 (715SNFTP/XL)
- IRONCAT TIG Welding Gloves, Kidskin Palm, XL, PR (6141/XL)
- STRANCO Reflective Letter Label, P, 2-1/2in H, PK25 (RUM200-P-YB)
- TINGLEY Rain Suit, 3 Piece, M (S56307 MD)
- TINGLEY Rain Suit, 3 Piece, L (S56307 L)
- TINGLEY Rain Suit, 3 Piece, 2XL (S56307 XXL)
- TINGLEY Tingley Storm-Champ 2-Piece Suit (S66211.SM)
- TINGLEY Rain Suit w/Jacket/Bib, Unrated, Orange, S (S63219)
- TINGLEY Rain Suit w/Jacket/Bib, Unrated, Yellow, L (S61317)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Org, 3XL (2013RX3)
- Tingley Workwear and Protective Clothing