Shop All Rainsuits
Tingley
Rain Suit, 3-Piece, S
Mfr # S56307.SM
Zoro # G9139792
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Heavy Duty PVC
- Fits Chest Size 45 in
- Features Chemical Splash Protection, Full Cut Shoulder with 90 Degrees Sleeve to Body Angle, Therm-O-Rad Sealed Seams are 100% Waterproof
- Rainwear Cuff Style Snaps
- Fabric Weight 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Chest Size | 45 in |
Fits Waist Size | 32 in |
Jacket Length | 29 in |
Sleeve Length | 33 1/2 in |
Size | S |
Description
Rain Suit, Color Yellow, Material Heavy Duty PVC, Hood Style Snap-On (Included), ANSI Class Not Rated, High-Visibility No, Size S, Jacket Length 29 in, Fly Closure Type Snaps, Style 3-Piece Rain Suit with Jacket, Detachable Hood, and Bib Overalls, Includes Lining No, Thickness 10.5 mil, Features Chemical Splash Protection, Full Cut Shoulder with 90 Degrees Sleeve to Body Angle, Therm-O-Rad Sealed Seams are 100 Percent Waterproof, Will Fit Over Boots Yes, Includes Hood Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Sock Aid, Wht, Terry Cloth, Contains Latex (640-8140-0055)
- CHECKERS Warning Whip, 8 ft., Includes Flag (FS8-QD-O)
- GLOWEAR BY ERGODYNE Lime 3XL Lightweight Hi-Vis Rain Pants - Class E (8916)
- JUSTRITE 2 1/2 gal Red Steel Type II Safety Can Flammables (7225130)
- TINGLEY Rain Suit, 3 Piece, L (S56307 L)
- TINGLEY Tingley Comfort-Tuff 2 Piece Rain Suit (S63219 L)
- TINGLEY Safetyflex FR Coverall Rain Suit, Green, L (V41108)
- TINGLEY Tingley Storm-Champ 2-Piece Suit (S66218.XL)
- TINGLEY Rain Suit, 3 Piece, 2XL (S56307 XXL)
- TINGLEY Rain Suit w/Jacket/Bib, Unrated, Yellow, XL (S61317)
- TINGLEY Navy Rainsuit Large Navy (S62211)
- Tingley Rainsuits