Shop All Rainsuits
Tingley
Rain Suit, 3 Piece, 2XL
Mfr # S56307 XXL
Zoro # G7296066
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style 3-Piece Rain Suit with Jacket, Detachable Hood, and Bib Overalls
- Material Heavy Duty PVC
- Inseam 32 in
- Color Yellow
- Jacket Length 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 2XL |
Jacket Length | 32 in |
Sleeve Length | 36 in |
Maximum Waist Size | 50 in |
Minimum Waist Size | 48 in |
Maximum Chest Size | 61 in |
Description
Rain Suit, Color Yellow, Material Heavy Duty PVC, Hood Style Snap-On (Included), ANSI Class Not Rated, High-Visibility No, Size 2XL, Jacket Length 32 in, Fly Closure Type Snaps, Style 3-Piece Rain Suit with Jacket, Detachable Hood, and Bib Overalls, Includes Lining No, Thickness 10.5 mil, Features Chemical Splash Protection, Full Cut Shoulder with 90 Degrees Sleeve to Body Angle, Therm-O-Rad Sealed Seams are 100 Percent Waterproof, Will Fit Over Boots Yes, Includes Hood Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Beacon Warning Light, Red, LED (SLM100R)
- JUSTRITE Safety Cabinet Fusible Link, 3/4 In.W (27520)
- HIGH-TECH CONVERSIONS Tackified Mat, Blue, 24x45" Tacky T, PK4 (TT-2445-34B)
- HONEYWELL NORTH Forestry Screen, Metal, Black (FS03-H5)
- TINGLEY Rain Suit, 3 Piece, XL (S56307 XL)
- TINGLEY Rain Suit, 3 Piece, L (S56307 L)
- TINGLEY Rain Suit, 3 Piece, M (S56307 MD)
- TINGLEY Tingley Durascrim Double Coated Pvc On Polyester 3 Piece Suit, (S56307.LG)
- TINGLEY Tingley Comfort-Tuff 2 Piece Rain Suit (S63217 XL)
- TINGLEY Tingley Comfort-Tuff 2 Piece Rain Suit (S63219 S)
- 2W INTERNATIONAL Flame Retardant Rain Suit, 4X-Large, Yellow (40-SD FR 4XL)
- Tingley Workwear and Protective Clothing