Shop All High Visibility Jackets & Coats
Tingley
Rain Jacket, XL, Yellow/Green, 0.30mm Thick
Mfr # J24122C
Zoro # G4238733
Free Shipping & Returns
$95.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Standards ANSI/ISEA 107, ASTM E96, CSA Z96
- Material Polyester
- Length 31 in
- Features 2 in Silver Reflective Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # J24122C
- Zoro # G4238733
- UPC # 081138004429
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | XL |
Length | 31 in |
Fits Chest Size | 48 in |
Sleeve Length | 35 in |
Minimum Chest Size | 48 in |
Garment Length | Hip Length |
Maximum Chest Size | 50 in |
Size-Body Type | Regular |
Description
Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size XL, Number of Inside Pockets 1, Number of Outside Pockets 4, Color Green, Front Closure Type Zipper with Storm Flap, Gender Unisex, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern X, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 31 in, Length Type Hip, Includes Removable Liner Yes, Includes Lining Yes, Maximum Chest Size 50 in, Lining Material Taffeta
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC-22131 (TC-22131)
- ANSELL VF, Gen Purpose Glove, 11, 1FEW5, PR (11-800VP)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 12PK (19-D322/XL)
- MECHANIX WEAR Mechanics Gloves, Gray, 9, PR (MG-08-009)
- TINGLEY Rain Jacket, 2XL, Ylw/Green, 0.30mm Thick (J24122C)
- TINGLEY Tingley Bomber II ANSI Class 3 Insulated Hi-Vis Jacket (J26112.2X)
- TINGLEY Small Class 3 Hi-Vis Bomber Jacket, Orange (J26119)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, S (J24172)
- TINGLEY 2X Class 3 Hi-Vis Bomber Jacket, Orange (J26119)
- TINGLEY ComfortBrite Flame Resistant Rain Jacket, Orange, 4XL (J53129)
- RADIANS Bomber Jkt Or CL3 Weatherproof Shell Blk (SJ11QB-3ZOS-XL)
- Tingley Workwear and Protective Clothing