Shop All Rain Jackets
Tingley
Rain Jacket, XL, Blue, Polyurethane, Mens
Mfr # J22161
Zoro # G2388861
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Polyurethane
- Length 32 in
- Fabric Weight 5.5 oz
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # J22161
- Zoro # G2388861
- UPC # 081138009059
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | XL |
Length | 32 in |
Fits Chest Size | 48 in to 50 in |
Rainwear Size | XL |
Sleeve Length | 35 in |
Minimum Chest Size | 48 in |
Maximum Chest Size | 50 in |
Garment Length | Hip Length Rain Jacket |
Description
Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Blue, Front Closure Type Snaps with Storm Flap, Gender Men's, Material Nylon/Polyurethane, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length 32 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 50 in, Lining Material Polyurethane
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO Strobe Light, Clear, Flashing (3365P-C)
- TAPCO Reserved Parking Sign, 12" x 18", ADA SYM (373-05819)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Yellow-Black, Size 5 (PAN3P/2080AZ532-05)
- HILLMAN English Silver Restroom Decal 2 in. H X 8 in. W, 6PK (839814)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Yellow, 2XL (J22107)
- TINGLEY Safetyflex Flame Resistant Rain Jacket, Green, 3XL (J41108)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Yellow, M (J22207)
- TINGLEY Jacket, Yellow, M (J32007)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Yellow, L (J22207)
- TINGLEY Tingley® Iron Eagle® 10 Mil Polyurethane Rain Jacket, Large (J22107.LG)
- TINGLEY Jacket, Breathable Waterproof, XL, Black (J24113)
- Tingley Rain Gear