Shop All Rain Jackets
Tingley
Rain Jacket, M, Blue, Polyurethane, Mens
Mfr # J22201
Zoro # G1937212
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Polyurethane
- Length 30 in
- Fabric Weight 5.5 oz
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # J22201
- Zoro # G1937212
- UPC # 081138222021
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | M |
Length | 30 in |
Rainwear Size | M |
Fits Chest Size | 40 in to 42 in |
Maximum Chest Size | 42 in |
Sleeve Length | 34 in |
Minimum Chest Size | 40 in |
Garment Length | Hip Length Rain Jacket |
Description
Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size M, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Blue, Front Closure Type Snaps with Storm Flap, Gender Men's, Material Nylon/Polyurethane, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood No, Hood Style None, Length 30 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 42 in, Lining Material Polyurethane
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (34-8753)
- RED KAP Mens Dungaree Jean (PD80PW 32 30)
- MAPA Disposable Gloves, 6 mil Tips/6 mil Palm Palm, S, 100 PK, Purple (GLV162-S)
- MCR SAFETY 10 Gauge Cotton Polyester Gray, PK12 (9611LM)
- TINGLEY Rain Jacket, 2XL, Blue, Polyurethane, Mens (J22201)
- TINGLEY Tingley® C61210 Tuff-Enuff„¢ Coat, Clear, 48", Detachable Hood, 2XL (C61210.2X)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Yellow, 2XL (J22107)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Green, L (J22168)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Green, M (J22168)
- TINGLEY Rain Jacket, M, Blue, Polyurethane, Mens (J22161)
- HELLY HANSEN Rain Jacket with Hood, Navy, L (70317_590-L)
- Tingley Rain Jackets