Shop All Rain Jackets
Tingley
Rain Jacket, M, Blue, Polyurethane, Mens
Mfr # J22161
Zoro # G1937124
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Polyurethane
- Length 30 in
- Fabric Weight 5.5 oz
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # J22161
- Zoro # G1937124
- UPC # 081138009035
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | M |
Length | 30 in |
Fits Chest Size | 40 in to 42 in |
Rainwear Size | M |
Minimum Chest Size | 40 in |
Sleeve Length | 34 in |
Maximum Chest Size | 42 in |
Garment Length | Hip Length Rain Jacket |
Description
Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size M, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Blue, Front Closure Type Snaps with Storm Flap, Gender Men's, Material Nylon/Polyurethane, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length 30 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 42 in, Lining Material Polyurethane
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Cut Resistant Gloves, A3 Cut Level, Uncoated, 5XL, 1 PR (RH-GS-5X)
- REEBOK Athletic Style Work Shoes, Steel, 10M, PR (RB195)
- GLOWEAR BY ERGODYNE 8928 2XL Orange Class E Hi-Vis Insulated Bibs (8928)
- AMMEX Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, Black (GWBN46100)
- TINGLEY Magnaprene Flame Resistant Rain Jacket, Yellow, L (J12207)
- TINGLEY Safetyflex Flame Resistant Rain Jacket, Green, M (J41108)
- TINGLEY Raincoat, PVC, Clear, M, 48" (C61210)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, 2XL (C12168)
- TINGLEY Iron Eagle Rain Hood, Yellw, Snaps, Nylon/Polyurethane (H22147)
- TINGLEY Durascrim 48 in. Coat, XL (C56207)
- VIKING BT Element Jacket, Solid, Dusk, L (240D-L)
- Tingley Workwear and Protective Clothing