Shop All Rain Jackets
Tingley
Rain Jacket, L, Grn, Unisex, 0.25mm Thick
Mfr # J22258
Zoro # G4239065
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon/Polyurethane
- Length 31 in
- Fabric Weight 5.5 oz
- Gender Unisex
- Rainwear ANSI Class Unrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # J22258
- Zoro # G4239065
- UPC # 081138046207
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | L |
Length | 31 in |
Fits Chest Size | 54 in |
Minimum Chest Size | 44 in |
Sleeve Length | 34 1/2 in |
Maximum Chest Size | 46 in |
Description
Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size L, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Green, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material Nylon/Polyurethane, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood No, Hood Style None, Length 31 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 46 in, Lining Material Polyurethane
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 7" H, Rigid Plastic, This Office Is Fragrance Free Sign With Symbol, Landscape (OS-NS-P-710-L-18643)
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Black, X-Large (MGTS-BL05-011)
- STRANCO Die Cut Letter Label, R, 10 Cards, PK10 (DBV-2-R-10)
- BRADY Number Tag, Brass, Series FP 051-075, PK25 (23669)
- TINGLEY Rain Jacket, M, Ylw, Unisex, 0.25mm Thick (J22257)
- TINGLEY Rain Jacket, 2XL, Ylw, Unisex, 0.25mm Thick (J22257)
- TINGLEY Rain Jacket, L, Ylw, Unisex, 0.25mm Thick (J22257)
- TINGLEY Rain Jacket, S, Blue, Polyurethane, Mens (J22201)
- TINGLEY Safetyflex Rain Hood, Green, Snaps, Polyester/PVC (H41108)
- TINGLEY Safetyflex Flame Resistant Rain Jacket, Green, 4XL (J41108)
- 2W INTERNATIONAL Vinyl Poncho, Clear (7010-VP CL)
- Tingley Rain Jackets