Shop All High Visibility Jackets & Coats
Tingley
Rain Jacket, 5XL, Ylw/Green, 0.30mm Thick
Mfr # J24122C
Zoro # G4238891
Free Shipping & Returns
$95.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color Green
- Material Polyester
- Standards ANSI/ISEA 107, ASTM E96, CSA Z96
- Length 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # J24122C
- Zoro # G4238891
- UPC # 081138004474
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 5XL |
Length | 33 in |
Fits Chest Size | 64 in |
Sleeve Length | 38 in |
Minimum Chest Size | 64 in |
Maximum Chest Size | 66 in |
Garment Length | Hip Length |
Size-Body Type | Regular |
Description
Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size 5XL, Number of Inside Pockets 1, Number of Outside Pockets 4, Color Green, Front Closure Type Zipper with Storm Flap, Gender Unisex, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern X, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 33 in, Length Type Hip, Includes Removable Liner Yes, Includes Lining Yes, Maximum Chest Size 66 in, Lining Material Taffeta
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Iceman Boot Liner, Size 14, 10 in.H, Blk, PR (904000)
- GENUINE GRIP Boots, 7, EE, Black, Plain, Womens, PR (380-7W)
- ACCUFORM SAFETY LABEL PLEASE USE OTHER DOOR LABR501XVE (LABR501XVE)
- HEXARMOR Safety Glasses, Wraparound Variomatic Dark Polycarbonate Lens, Anti-Fog, Anti-Scratch (11-19010-08)
- TINGLEY 2X Class 3 Hi-Vis Bomber Jacket, Orange (J26119)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, 3XL (J24172)
- TINGLEY Stormflex Rain Jacket w/Hood/Pockets, Stretch, Black, M (J67113)
- TINGLEY Vision Rain Jacket, Class 3, Type P, Ylw/Green, S (J23122)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, 2XL (J24172)
- TINGLEY Heat Retention Jacket, Class 3, XL (J26142)
- UTILITY PRO High-visibility Polyester/Nylon Hi-Vis Jacket size UHV821X-4XL (UHV821X-4XL)
- Tingley High Visibility Clothing