Shop All Rain Jackets
Tingley
Rain Jacket, 2XL, Grn, Unisex, 0.25mm Thick
Mfr # J22258
Zoro # G4238812
product price: $49.75
/ea
Not eligible for select promotions
$49.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon/Polyurethane
- Length 32 in
- Fabric Weight 5.5 oz
- Gender Unisex
- Rainwear ANSI Class Unrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # J22258
- Zoro # G4238812
- UPC # 081138046221
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 2XL |
Length | 32 in |
Fits Chest Size | 62 in |
Maximum Chest Size | 54 in |
Sleeve Length | 35 1/2 in |
Minimum Chest Size | 52 in |
Description
Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size 2XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Green, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material Nylon/Polyurethane, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood No, Hood Style None, Length 32 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 54 in, Lining Material Polyurethane
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Safety Cabinet, Escape, 27-1/2" H, 11-3/4" W, Yellow (6ATL8)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FSG-17-704 (FSG-17-704)
- SCHNEIDER ELECTRIC Tower Light, 40mm, Steady, 0.08A, Red, Org, Gr (XVC4B3K)
- ISA Overshoes, XL, Black, Resists Bioburden, PR (SZLF100XL-GR)
- TINGLEY Jacket, Yellow, 3XL (J32007)
- TINGLEY Durascrim 48 in. Coat, XL (C56207)
- TINGLEY Icon LTE„¢ Jacket, Size Men's Large, Attached Hood, Black (J27113.LG)
- TINGLEY Tingley Rainhat (H53237)
- TINGLEY Safetyflex Chemical Splash Jacket, PVC, Green, L (J41008)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Green, L (J22208)
- MCR SAFETY Classic Plus .35Mm PVC Poly Coat, XL (240CXL)
- Tingley Rain Gear