Shop All Rain Overalls
Tingley
Rain Bib Overall, XS, Yellow, Unisex
Mfr # O22047
Zoro # G4238803
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rainwear Features Chemical Resistant, Wind Resistant
- Liner Material Nylon
- Includes Knee Patch Pockets
- Closure Type Pull On
- Number of Outside Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # O22047
- Zoro # G4238803
- UPC # 081138045774
- Country of Origin China
- Category Rain Overalls
Dimensions
Fits Waist Size | 28 in to 30 in |
Size | S |
Maximum Waist Size | 30 in |
Minimum Waist Size | 28 in |
Size - Body Type | Regular |
Description
Rain Bib Overall, Style Rain Bib Overall, Material Polyurethane, Gender Unisex, Size S, Size-Body Type Regular, Color Gold, Inseam 27 in, Maximum Waist Size 30 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 2, Includes Lining Yes, Lining Material Nylon, Ankle Type Snaps, Fabric Weight 5.5 oz, Thickness 0.25 mm, Fly Closure Type None, Insulated for Cold Conditions No, Reflective Stripe Border Type None, Waist Closure Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Lg 30Ingreen Jkt With Grey (9630L)
- DUPONT Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper (QS127TGRMD000400)
- 3M Visor Gasket, PK5 (M-921)
- ERGODYNE Lime Type R Class 3 Economy Vest, 2XL/3X (8310HL)
- TINGLEY Rain Bib Overall, XL, Yellow, Unisex (O22047)
- TINGLEY Rain Bib Overall, S, Yellow, Unisex (O22047)
- TINGLEY Rain Bib Overall, 2XL, Yellow, Unisex (O22047)
- TINGLEY Tingley Icon Premium ANSI Class E Hi-Vis Bib Overalls (O24122.XL)
- TINGLEY Safeyflex Flame Resistant Rain Overall, Green, XL (O41008)
- TINGLEY Rain Bib Overall, L, Blue, Polyurethane (O22001)
- CONDOR Hi-Vis Rain Bib Overall, Yellow/Green, 4XL (1FBA7)
- Tingley Rain Gear