Shop All Rain Overalls
Tingley
Rain Bib Overall, XL, Yellow, Unisex
Mfr # O22047
Zoro # G4238690
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rainwear Features Chemical Resistant, Wind Resistant
- Number of Outside Pockets 2
- Rainwear Ankle Style Snap
- Thickness 0.25 mm
- Includes Knee Patch Pockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # O22047
- Zoro # G4238690
- UPC # 081138000476
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | XL |
Fits Waist Size | 44 in to 46 in |
Maximum Waist Size | 46 in |
Minimum Waist Size | 44 in |
Size (Max. Waist x Inseam) | XL ( 46 in x 31 in ) |
Size - Body Type | Regular |
Description
Rain Bib Overall, Style Rain Bib Overall, Material Polyurethane, Gender Unisex, Size XL, Size-Body Type Regular, Color Gold, Inseam 31 in, Maximum Waist Size 46 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 2, Includes Lining Yes, Lining Material Nylon, Ankle Type Snaps, Fabric Weight 5.5 oz, Thickness 0.25 mm, Fly Closure Type None, Insulated for Cold Conditions No, Reflective Stripe Border Type None, Waist Closure Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM 0.4 Height, 5 Width, Self-Adhesive Polyester (NAP1512P)
- STEINER Cowhide Welding, Cape Sleeves, 19" Bib, L (9213-L)
- ERGODYNE GloWear 8210Z Class 2 Economy Vest, Polyester Mesh, Zipper, Orng, L/XL (21045)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (50250)
- TINGLEY Rain Bib Overall, L, Yellow, Unisex (O22047)
- TINGLEY Rain Bib Overall, XS, Yellow, Unisex (O22047)
- TINGLEY Rain Bib Overall, 2XL, Yellow, Unisex (O22047)
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, 3XL (O44122)
- TINGLEY ComfortBrite Flame Resistant Rain Overall, Orange, M (O53129)
- TINGLEY Iron Eagle Plain Front Overall, Gold/Yellow, Premium Snap-Lock Suspender Buckles, Size Large (O22007)
- TINGLEY RUBBER Tingley® O56107 DuraScrim„¢ Snap Fly Front Overall, Yellow, 5XL (O56107.5X)
- Tingley Rain Overalls