Shop All Rain Overalls
Tingley
Rain Bib Overall, M, Blue, Polyurethane
Mfr # O22001
Zoro # G3903232
product price: $34.99
/ea
Sold in multiples of 6 for $209.94
$209.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rainwear Features Chemical Resistant
- Rainwear Primary Material Polyurethane
- Thickness 10 mil
- Color Blue
- Liner Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # O22001
- Zoro # G3903232
- UPC # 081138700826
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | M |
Maximum Chest Size | 38 in |
Maximum Waist Size | 38 in |
Minimum Chest Size | 36 in |
Minimum Waist Size | 36 in |
Size - Body Type | Regular |
Description
Rain Bib Overall, Style Rain Bib Overall, Material Polyurethane, Gender Men's, Size M, Size-Body Type Regular, Color Blue, Inseam 29 in, Maximum Waist Size 38 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Nylon, Ankle Type Open, Fabric Weight 5.5 oz/sq yd, Thickness 10 mil, Fly Closure Type None, Standards ASTM E96, Insulated for Cold Conditions No, Reflective Stripe Border Type None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Glove Kit, Class 00, Sz 11, PR (GK0011R/11)
- LYLE Fire Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1764-HI_18x12 (T1-1764-HI_18x12)
- NMC Snap On Advantage Hasp (SL5)
- NMC Danger Not A Pedestrian Walkway Fork Trucks Only Sign, D594RB (D594RB)
- TINGLEY Blue Eclipse„¢ Overall, Blue, PVC On Nomex®, XL (O44041.XL)
- TINGLEY Vision Rain, Bib, Overall, Class, E, Yellow/Green, L (O23122)
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, M (O44122)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Yellow, 4XL (O22007)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Yellow, S (O22007)
- TINGLEY Icon Rain, Bib, Overall, Class, E, Yellow/Green, L (O24122)
- CONDOR Rain Bib Overall, Green, XL (4PCN5)
- Tingley Rain Gear