Shop All Rain Overalls
Tingley
Rain Bib Overall, 4XL, Green, Unisex
Mfr # O22048
Zoro # G4239004
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rainwear Features Chemical Resistant, Wind Resistant
- Material Polyurethane
- Seam Style Heat Sealed
- Features 2 mil Exterior Coating, Sleek Coating is Easy to Decontaminate and Provides Great Liquid Shedding Characteristics
- Number of Outside Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # O22048
- Zoro # G4239004
- UPC # 081138046047
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | 4XL |
Fits Waist Size | 56 in to 58 in |
Minimum Waist Size | 56 in |
Maximum Waist Size | 58 in |
Size - Body Type | Regular |
Description
Rain Bib Overall, Style Rain Bib Overall, Material Polyurethane, Gender Unisex, Size 4XL, Size-Body Type Regular, Color Green, Inseam 32 in, Maximum Waist Size 58 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 2, Includes Lining Yes, Lining Material Nylon, Ankle Type Snaps, Fabric Weight 5.5 oz, Thickness 0.25 mm, Fly Closure Type None, Insulated for Cold Conditions No, Reflective Stripe Border Type None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Black/Black, Size 10 (XAN9P/8080AP536-10)
- MILWAUKEE TOOL Front Brim Black Front Brim Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1331)
- VNM SIGNMAKER Label Tape, White, Labels/Roll: Continuous (VNMWT-3762)
- TINGLEY Safetyflex 17 Mil FR PVC Bib Rain Pants (O41008.MD)
- TINGLEY Rain Bib Overall, S, Green, Unisex (O22048)
- TINGLEY Rain Bib Overall, XL, Green, Unisex (O22048)
- TINGLEY Rain Bib Overall, M, Green, Unisex (O22048)
- TINGLEY Iron Eagle Overalls (O22007.2X)
- TINGLEY Icon Rain, Bib, Overall, Class, E, Yellow/Green, M (O24122)
- TINGLEY Icon Rain, Bib, Overall, Class, E, Orange, XL (O24129)
- TINGLEY Iron Eagle Plain Front Overall, Gold/Yellow, Premium Snap-Lock Suspender Buckles, Size Large (O22007)
- Tingley Rain Gear