Shop All Rain Overalls
Tingley
Rain Bib Overall, 3XL, Yellow, Unisex
Mfr # O22047
Zoro # G4239040
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rainwear Features Chemical Resistant, Wind Resistant
- Rainwear Style Rain Bib Overall
- Fits Waist Size 52 in to 54 in
- Color Gold
- Closure Type Pull On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # O22047
- Zoro # G4239040
- UPC # 081138000414
- Country of Origin China
- Category Rain Overalls
Dimensions
Fits Waist Size | 52 in to 54 in |
Size | 3XL |
Minimum Waist Size | 52 in |
Maximum Waist Size | 54 in |
Size - Body Type | Regular |
Description
Rain Bib Overall, Style Rain Bib Overall, Material Polyurethane, Gender Unisex, Size 3XL, Size-Body Type Regular, Color Gold, Inseam 32 in, Maximum Waist Size 54 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 2, Includes Lining Yes, Lining Material Nylon, Ankle Type Snaps, Fabric Weight 5.5 oz, Thickness 0.25 mm, Fly Closure Type None, Insulated for Cold Conditions No, Reflective Stripe Border Type None, Waist Closure Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR Rope Grab, For Rope Size 5/8" to 3/4", Stainless Steel (VF505)
- MECHANIX WEAR FastFit® Wolf Grey Tactical Glove, M, 8" L, PR (FFTAB-88-009)
- GUARDIAN EQUIPMENT Wall Mounted Eyewash Station Stainless Steel (G1750)
- BOARDWALK Caution Safety Sign For Wet Floors, 2-Sided, Plastic, 10x2x26, Yellow (3485217)
- TINGLEY Vision Rain, Bib, Overall, Class, E, Ylw/Green, 3XL (O23122)
- TINGLEY Rain Bib Overall, 2XL, Yellow, Unisex (O22047)
- TINGLEY Rain Bib Overall, XL, Yellow, Unisex (O22047)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Yellow, 4XL (O22007)
- TINGLEY Icon Rain, Bib, Overall, Class, E, Ylw/Green, 2XL (O24122)
- TINGLEY Rain Bib Overall, XL, Green, Unisex (O22048)
- RADIANS Radians RW25 High Visibility Rainwear Pants (RW25P-EZGV-2X)
- Tingley Rain Overalls