Shop All Rain Overalls
Tingley
Rain Bib Overall, 3XL, Blue, Polyurethane
Mfr # O22001
Zoro # G9342731
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rainwear Features Chemical Resistant
- Fabric Weight 5.5 oz/sq yd
- ANSI Class Not Rated
- Number of Inside Pockets 0
- Resists Abrasion, Alkalis, Hydrocarbon Oils, Mildew, Organic Acids, Organic Solvents, Salts, Snag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # O22001
- Zoro # G9342731
- UPC # 081138700864
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | 3XL |
Minimum Chest Size | 52 in |
Maximum Waist Size | 54 in |
Minimum Waist Size | 52 in |
Maximum Chest Size | 54 in |
Size - Body Type | Regular |
Description
Rain Bib Overall, Style Rain Bib Overall, Material Polyurethane, Gender Men's, Size 3XL, Size-Body Type Regular, Color Blue, Inseam 32 in, Maximum Waist Size 54 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Nylon, Ankle Type Open, Fabric Weight 5.5 oz/sq yd, Thickness 10 mil, Fly Closure Type None, Standards ASTM E96, Insulated for Cold Conditions No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Rocker Lug Cap w/Chain, FNST, 2-1/2 In (RFC250F)
- TUFTILE ADA Pad, Brick Red, 2 ft. x 2 ft. (TT2424-SA-BRD-1)
- PIG Spill Kit, Oil-Based Liquids, Silver (KIT471)
- BRADY Pipe Marker, White, Sanitary Sewer, PK5 (7250-4-PK)
- TINGLEY Rain Bib Overall, L, Blue, Polyurethane (O22001)
- TINGLEY Icon Rain, Bib, Overall, Class, E, Yellw/Green, XL (O24122)
- TINGLEY Vision Rain, Bib, Overall, Class, E, Ylw/Green, 2XL (O23122)
- TINGLEY ComfortBrite Flame Resistant Rain Overall, Ylw/Green, L (O53122)
- TINGLEY Overall, Yellow, L (O32007)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Green, M (O22008)
- OCCUNOMIX Breathable Bib Pants, Hi-Vis Yellow, L (LUX-TENBIB-YL)
- Tingley Rain Overalls