Shop All Rain Overalls
Tingley
Rain Bib Overall, 2XL, Blue, Polyurethane
Mfr # O22001
Zoro # G1937255
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rainwear Features Chemical Resistant
- Rainwear Primary Material Polyurethane
- Rainwear Style Rain Bib Overall
- Resists Abrasion, Alkalis, Hydrocarbon Oils, Mildew, Organic Acids, Organic Solvents, Salts, Snag
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # O22001
- Zoro # G1937255
- UPC # 081138700857
- Country of Origin China
- Category Rain Overalls
Dimensions
Minimum Waist Size | 48 in |
Maximum Chest Size | 50 in |
Size | 2XL |
Maximum Waist Size | 50 in |
Minimum Chest Size | 48 in |
Size (Max. Waist x Inseam) | 2XL ( 50 in x 32 in ) |
Size - Body Type | Regular |
Description
Rain Bib Overall, Style Rain Bib Overall, Material Polyurethane, Gender Men's, Size 2XL, Size-Body Type Regular, Color Blue, Inseam 32 in, Maximum Waist Size 50 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Nylon, Ankle Type Open, Fabric Weight 5.5 oz/sq yd, Thickness 10 mil, Fly Closure Type None, Standards ASTM E96, Insulated for Cold Conditions No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES FR Cotton Coveralls, Cotton, 3XL, Men (1065-3X)
- MCR SAFETY Safety Glasses, Gray Duramass Hard Coat (BK112)
- BRADY Tape, Green, Labels/Roll: Continuous (B30C-2250-595-GN)
- KASK Rescue Helmet (WHE00098-221)
- TINGLEY Rain Bib Overall, XL, Blue, Polyurethane (O22001)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Yellow, 4XL (O22007)
- TINGLEY Webdri Rain, Bib, Overall, Unrated, Yellow, 2XL (O31107)
- TINGLEY ComfortBrite Flame Resistant Rain Overall, Ylw/Green, XL (O53122)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Green, 2XL (O22008)
- TINGLEY Rain Bib Overall, 3XL, Blue, Polyurethane (O22001)
- RADIANS Radians SP41 Class E Sealed Waterproof Safety Pants (SP41-EPGS-ML)
- Tingley Workwear and Protective Clothing