Shop All Overboots and Overshoes
Tingley
Pylon Neoprene Mid Boot Size 8
Mfr # MB920B
Zoro # G1247200
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 8
- Material neoprene
- Gender Unisex
- Toe Type Plain
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # MB920B
- Zoro # G1247200
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 8 |
Height | 12-1/2" |
Details
Material | neoprene |
Gender | Unisex |
Toe Type | Plain |
Waterproof | Yes |
Item | Neoprene Mid Boot |
Description
Neoprene Mid Boot, Gender Unisex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Sterling, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S ( 7 ), 2000 PK, Gray (50706)
- BRADY Label, GHS Acute Toxic, Paper, 39/Sheet (118911)
- ANSELL VF, Gen Purpose Glove, 11, 1FEW5, PR (11-800VP)
- MCR SAFETY Knit Gloves, L, Orange, PVC Material, PK12 (9675LM)
- TINGLEY Tingley® 10" Rubber Overboots With Cleated Outsole, Xx-Lg (12.5-14.5) (1400.2X.01)
- TINGLEY Tingley 5.5" WorkbrutesG2 PVC Overshoes (45811.MD)
- TINGLEY 1400 Rubber 10 Work Overshoes, Black, Cleated Outsole, Medium (1400.MD)
- TINGLEY Workbrutes Overshoe, Men, XS, Ylw/Black, PVC, PR (35211)
- TINGLEY Full Sized PVC Overshoe, 5.5" High, Chemical Resistant MD (45811)
- TINGLEY Full Sized PVC Overshoe, 10" High, Chemical Resistant 2X (45821)
- IMPACTO Overshoes, Men, 3XL, Pull On, Black, PVC, PR (TTXXXL)
- Tingley Foot Protection