Shop All Rubber Boots
Tingley
Pylon Metatarsal Guard Boot, M 10/W 12, PR
Mfr # MB916B.10
Zoro # G507963874
product price: $139.99
/pr
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Sole Pattern Chevron
- Toe Type Steel
- Insulated No
- Predominant Footwear Color Red
- Color Cream, Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # MB916B.10
- Zoro # G507963874
- UPC # 081138057289
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | Men's 10 / Women's 12 |
Footwear Width | 4.5 |
Boot Height | 16 in |
Boot Height Adjustment | Standard Height |
Description
Pylon Metatarsal Guard Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Chevron, Insulated No, Size Men's 10 / Women's 12, Footwear Width 4.5, Unisex, Boot Height 16 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 5 gal Blue Steel Type I Safety Can Kerosene (7150300)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, XL, PR (9673SFXL)
- SKULLERZ BY ERGODYNE Clear Anti-Fog Safety Helmet Visor (8991)
- HONEYWELL NORTH 7700 Series Half Mask Respirators, Large (770030L)
- TINGLEY Profile Knee Boots, Brown, Size 14, Mens, 15" H, PR (51254)
- TINGLEY Rubber Boot, Men's, 8, Knee, Black, PR (87251)
- TINGLEY Steel Toe Boot, Chemical Resistant, 15", PR (31341)
- TINGLEY Protective Waterproof Footwear, Men 10, PR (27211)
- TINGLEY Profile Knee Boots, Brown, Size 8, Mens, 15" H, PR (51254)
- TINGLEY Steel Toe Boot, Chemical Resistant, 15", PR (31341)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-04)
- Tingley Foot Protection