Shop All Rubber Boots
Tingley
Protective Waterproof Footwear, Men 7, PR
Mfr # 27211
Zoro # G500720511
product price: $66.99
/pr
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Sole Pattern Cleated
- Toe Type Composite
- Insulated No
- Predominant Footwear Color Black
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 27211
- Zoro # G500720511
- UPC # 081138053540
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | Men's 7, Women's 9 |
Footwear Width | D |
Boot Height Adjustment | Standard Height |
Boot Height | 6 in |
Footwear Size | Men's 7, Women's 9 |
Description
Protective Waterproof Footwear,PR, Shoe Style Ankle, Toe Type Composite, Footwear Sole Pattern Cleated, Insulated No, Size Men's 7, Women's 9, Footwear Width D, Unisex, Boot Height 6 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 2 in W, Indoor, White (M7C-2000-529)
- KISHIGO 4X-5X Royal Blue Enhanced Visibility Multi Pocket Vest (B102-4X-5X)
- SUNDSTROM SAFETY Full Face Respirator Kit, P100, Universal (H10-0018)
- WEARWELL 10 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- TINGLEY Protective Waterproof Footwear, Men 10, PR (27211)
- TINGLEY Protective Waterproof Footwear, Men 9, PR (27211)
- TINGLEY Protective Waterproof Footwear, Men 11, PR (27211)
- TINGLEY Black PVC SafetyToe Boot, Men's, 7, PR (31261)
- TINGLEY Size 14 Men's Composite Rubber Boot, Blue (26256)
- TINGLEY Tingley Pulsar PVC Kneeboot, Safety T, PR (43251)
- XTRATUF Neoprene, Boot Copper, Tan 15", Sz 6, PR (22272G)
- Tingley Rubber Boots