Shop All Rubber Boots
Tingley
Protective Waterproof Footwear, Men 15, PR
Mfr # 27211
Zoro # G600720497
original price:
$70.29
7% off
new price: $64.99
/pr
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Sole Pattern Cleated
- Toe Type Composite
- Insulated No
- Predominant Footwear Color Black
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 27211
- Zoro # G600720497
- UPC # 081138053625
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 15 |
Footwear Width | D |
Boot Height | 6 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 15 |
Description
Protective Waterproof Footwear,PR, Shoe Style Ankle, Toe Type Composite, Footwear Sole Pattern Cleated, Insulated No, Size 15, Footwear Width D, Men's, Boot Height 6 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYSTEM SENSOR Two Wire Duct Detector (D2)
- ANSELL Disposable Gloves, Nitrile, Powdered Green, S ( 7 ), 1000 PK (93-300)
- MASTER LOCK Lockout Padlock, Master Legend (3KALFBLU1KEY-0356)
- PRESCO Presco Striped Flagging Tape (SWR-373)
- TINGLEY Protective Waterproof Footwear, Men 12, PR (27211)
- TINGLEY Protective Waterproof Footwear, Men 13, PR (27211)
- TINGLEY Profile Knee Boots, Brown, Size 4, Mens, 15" H, PR (51154)
- TINGLEY Black PVC Boot, Men's, Black, PR (31161)
- TINGLEY Rubber Boot, Men's, 8, Knee, Black, PR (87251)
- TINGLEY Rubber Boot, Men's, 10, Knee, Black, PR (87151)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-15)
- Tingley Rubber Boots