Shop All Rubber Boots
Tingley
Profile Knee Boots, Brown, Size 6, Mens, 15" H, PR
Mfr # 51154
Zoro # G3902232
original price:
$35.58
24% off
new price: $26.99
/pr
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Waterproof Yes
- Toe Type Plain
- Insulated No
- Style Number 51154
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 51154
- Zoro # G3902232
- UPC # 081138012318
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 6 |
Boot Height | 15 in |
Description
Knee Boots, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated No, Size 6, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Condor Disposable Foam Ear Plugs, Bell Shape, 32 dB, Orange, 200 PK (22ED83)
- MOON AMERICAN Hex Nipple, FNPSHxGH Male, 1 Inx3/4 In (357-1010751)
- PIP Leather Gloves, S, Gunn Cut, PR, PK12 (09-K1250/S)
- MUCK BOOT CO Size 9 Men's Ankle Boot Steel Work Boot (CCSTCSA M 090)
- TINGLEY Profile Knee Boots, Brown, Size 4, Mens, 15" H, PR (51154)
- TINGLEY Profile Knee Boots, Brown, Size 3, Mens, 15" H, PR (51154)
- TINGLEY Profile Knee Boots, Brown, Size 5, Mens, 15" H, PR (51154)
- TINGLEY Knee Boots, Gray, 10, Unisex, 16" H, PR (28259)
- TINGLEY Rubber Boot, Men's, 13, Knee, Black, PR (43251)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB924B)
- MUCK BOOT CO Kids' Element Boot (KEL3CAM M 130)
- Tingley Foot Protection