Shop All Rubber Boots
Tingley
Profile Knee Boots, Brown, Size 5, Mens, 15" H, PR
Mfr # 51254
Zoro # G3902363
product price: $31.99
/pr
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Composite Toe, Defined Heel, Non-Metallic, Oil-Resistant Sole, Waterproof
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Cleated
- Toe Type Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 51254
- Zoro # G3902363
- UPC # 081138012424
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 5 |
Footwear Width | M |
Boot Height | 15 in |
Height | 15" |
Heel Height | 1/2 in |
Boot Height Adjustment | Adjustable Height with Cut-Down Bands |
Footwear Size | 5 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Cleated, Insulated No, Size 5, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Hi-Vis Cold Protection Gloves, Thermosock Lining, L (19261L)
- MOON AMERICAN Pin Lug, FNHxMNPT, 1-1/2 In (369-1521561)
- GVS-RPB Lens, Inner, Nova 3, PK10 (NV3-722)
- ISA Overshoes, MD, Black, Resists Bioburden, PR (SZLF100M-GR)
- TINGLEY Profile Knee Boots, Brown, Size 14, Mens, 15" H, PR (51254)
- TINGLEY Profile Knee Boots, Brown, Size 7, Mens, 15" H, PR (51254)
- TINGLEY Profile Knee Boots, Brown, Size 9, Mens, 15" H, PR (51254)
- TINGLEY Black PVC SafetyToe Boot, Men's, 14, PR (31261)
- TINGLEY Profile Knee Boots, Brown, Size 4, Mens, 15" H, PR (51154)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB922B)
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- Tingley Foot Protection