Shop All Rubber Boots
Tingley
Profile Knee Boots, Brown, Size 5, Mens, 15" H, PR
Mfr # 51154
Zoro # G3902153
original price:
$35.58
24% off
new price: $26.99
/pr
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Cleated
- Toe Type Plain
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 51154
- Zoro # G3902153
- UPC # 081138012301
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 5 |
Height | 15" |
Boot Height | 15 in |
Description
Knee Boots, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated No, Size 5, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Handheld Warning Flag, Fluorescent Orange (3YWZ1)
- MONTOUR LINE Caution Tape, Yellow CRIME SCENE DO NOT CROSS 1000ft., 3in., 2.0mil (CTP-CSDNC-YB-2M-3-1000)
- MCR SAFETY Rider Raincoat, Yellow, M (260CM)
- IRONCAT Stick Welding Gloves, Goatskin Palm, XL, PR (9070/XL)
- TINGLEY Profile Knee Boots, Brown, Size 4, Mens, 15" H, PR (51154)
- TINGLEY Profile Knee Boots, Brown, Size 3, Mens, 15" H, PR (51154)
- TINGLEY Profile Knee Boots, Brown, Size 6, Mens, 15" H, PR (51154)
- TINGLEY Steel Toe Boot, Chemical Resistant, 15", PR (31341)
- TINGLEY Rubber Boot, Navy, Men's 9, Women's 11, PR (26226)
- TINGLEY Profile Knee Boots, Brown, Size 9, Mens, 15" H, PR (51254)
- DUNLOP Rubber Boot, Men's, 10, Knee, Black, PR (OD60A93)
- Tingley Foot Protection