Shop All Rubber Boots
Tingley
Profile Knee Boots, Brown, Size 4, Mens, 15" H, PR
Mfr # 51254
Zoro # G3902339
product price: $30.99
/pr
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Composite Toe, Defined Heel, Non-Metallic, Oil-Resistant Sole, Waterproof
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Cleated
- Toe Type Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 51254
- Zoro # G3902339
- UPC # 081138012417
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 4 |
Footwear Width | M |
Height | 15" |
Boot Height | 15 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Adjustable Height with Cut-Down Bands |
Footwear Size | 4 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Cleated, Insulated No, Size 4, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking ARCTIC 300D 3-IN-1 PARKA (6410JG-L)
- HEXARMOR Cut Resistant Coated Gloves, A8 Cut Level, Nitrile, S, 1 PR (9010-S (7))
- PIONEER Oxford PVC Hi Viz Rain Suit, Orange, 4XL (V1080350U-4XL)
- PANDUIT Marker Plate, 316 SS, 4 Hole, 3.5" x .38 (MMP350W38-CQ316)
- TINGLEY Rubber Boot, Men's, 7, Knee, Black, PR (43151)
- TINGLEY Tingley® 82330 HazProof® Steel Toe Boots, Orange/Cream, Sure Grip Outsole, Size 11 (82330.11)
- TINGLEY Profile Knee Boots, Brown, Size 5, Mens, 15" H, PR (51154)
- TINGLEY Size 15 Men's Composite Rubber Boot, Blue (26256)
- TINGLEY Rubber Boot, Men's, 7, Knee, Black, PR (43251)
- TINGLEY Steel Toe Boot, Chemical Resistant, 15", PR (31341)
- MUCK BOOT CO Kids' Hale Boot (KBH901 M 060)
- Tingley Rubber Boots