Shop All Rubber Boots
Tingley
Profile Knee Boots, Brown, Size 4, Mens, 15" H, PR
Mfr # 51154
Zoro # G3902101
original price:
$37.46
27% off
new price: $26.99
/pr
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Cleated
- Toe Type Plain
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 51154
- Zoro # G3902101
- UPC # 081138012295
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 4 |
Height | 15" |
Boot Height | 15 in |
Footwear Size | 4 |
Description
Knee Boots, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated No, Size 4, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELLWOOD SAFETY APPLIANCE CO. Ellwood Safety Shin Guards, Web Straps, Aluminum Alloy, 12inL x 5inW, 1 Pair (303)
- ACCUFORM Chemical Sign, Chemical Name, 10x7 in, Adhesive Vinyl (ZFD841VS)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1112537)
- ALLEGRO INDUSTRIES Lens Covers, PK50 (NV2017)
- TINGLEY Profile Knee Boots, Brown, Size 5, Mens, 15" H, PR (51154)
- TINGLEY Profile Knee Boots, Brown, Size 3, Mens, 15" H, PR (51154)
- TINGLEY Profile Knee Boots, Brown, Size 6, Mens, 15" H, PR (51154)
- TINGLEY Neoprene Plain Toe Boot (12.5 inch), PR (MB916B)
- TINGLEY Flite Composite-Toe Rubber Boots, Aerex 1.5.5, Hardened Rubber, 15 in H, Black, Men's, Size 9 (27251)
- TINGLEY Neoprene Plain Toe Boot (12.5 inch), PR (MB920B)
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 140)
- Tingley Foot Protection