Shop All Rubber Boots
Tingley
Profile Knee Boots, Brown, Size 3, Mens, 15" H, PR
Mfr # 51154
Zoro # G3902110
original price:
$35.58
24% off
new price: $26.99
/pr
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Waterproof Yes
- Toe Type Plain
- Insulated No
- Style Number 51154
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 51154
- Zoro # G3902110
- UPC # 081138012288
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 3 |
Boot Height | 15 in |
Description
Knee Boots, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated No, Size 3, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARAGEBOSS 5 gal Red Plastic Gas Can Gasoline (GB351)
- PIP Full Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Yellow (280-EV6161V-20)
- BDG Coated Gloves, Safety, 10.5" L (99-1-7341)
- OAKLEY SI Holbrook Metal Matte Black w/ PRIZM BLK (OO4123-1755)
- TINGLEY Airgo Boots, Size 11, 15" Height, Brown, Plain, PR (21144)
- TINGLEY Rubber Boot, Men's, 9, Knee, Black, PR (87151)
- TINGLEY Rubber Boots, Unisex, PVC, Plain Toe, PR (31168)
- TINGLEY Neoprene Plain Toe Boot (16 inch), PR (MB926B)
- TINGLEY Pylon Metatarsal Guard Boot, M 7/W 9, PR (MB916B.07)
- TINGLEY Rubber Boots, Unisex, PVC, Plain Toe, PR (31168)
- DUNLOP DuraPro Steel-Toe Rubber Boots, Defined Heel, Safety-Loc Sole, 16 in H, Knee, Blue, Men's, Size 8 (8908633)
- Tingley Foot Protection