Shop All Rubber Boots
Tingley
Profile Knee Boots, Brown, Size 12, Mens, 15" H, PR
Mfr # 51254
Zoro # G3902320
product price: $30.99
/pr
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Composite Toe, Defined Heel, Non-Metallic, Oil-Resistant Sole, Waterproof
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Cleated
- Toe Type Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 51254
- Zoro # G3902320
- UPC # 081138012493
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 12 |
Footwear Width | M |
Height | 15" |
Boot Height | 15 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Adjustable Height with Cut-Down Bands |
Footwear Size | 12 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Cleated, Insulated No, Size 12, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOSS SIGNS 18 W, 0.2 H, Aluminum (V26)
- NMC Danger Flammable Material No Smoking Sign, D438A (D438A)
- TECHNICHE Body Warmer, 3 x 5In., PK240 (5542)
- DICKIES Traeger Trucker Hat Black One Size Fits Most (TRG202BKAL)
- TINGLEY Profile Knee Boots, Brown, Size 5, Mens, 15" H, PR (51254)
- TINGLEY Profile Knee Boots, Brown, Size 9, Mens, 15" H, PR (51254)
- TINGLEY Profile Knee Boots, Brown, Size 10, Mens, 15" H, PR (51254)
- TINGLEY Boot, White/Blue, Mens 6/Womens 8, PR (77258.06)
- TINGLEY Size 7 Men's Steel Rubber Boot, Orange (82330)
- TINGLEY Tingley Airgo Ultra Lightweight Low Cut Boot (21121-11)
- MUCK BOOT CO Kids' Hale Boot (KBH900 M 110)
- Tingley Foot Protection