Shop All Work Jackets & Coats
Tingley
Phase 3„¢ Soft Shell Jacket, Size Men's Large, Black
Mfr # J25013.LG
Zoro # G204945715
Sold in multiples of 9 for $926.91
Free Shipping & Returns
$926.91
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # J25013.LG
- Zoro # G204945715
- UPC # 81138011472
- Country of Origin China
- Category Work Jackets & Coats
Description
A revolutionary 3 layer material that keeps you warm and dry, yet cool and comfortable for 3-season protection. Offers amazing warmth-to-weight ratio in a breathable, wind and water resistant system. features: athletic apparel design and performance adapted for work environments. inner fleece layer provides warmth and comfort. overhead shoulder design for complete freedom of movement. stretch fabric with inner fleece layer for maximum comfort. storm fly front and zipper front closure seal out wind and rain. front hand warmer pockets with zipper closure. left breast security pocket with waterproof zipper closure. hook & loop take-up straps on sleeve cuffs for easy adjustment. longer cut back with adjustable elastic drawcord for extra coverage. dark color helps conceal dirt. attachment points for use as liner in sync jacket system. product ships on hangers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAULSON Faceshield, High Temp, Clear, Poly, 15" (IM9-L6F)
- PYRAMEX Value Micro-Foam Nitrile Gloves, 15G Nylon and Spandex, Size M, 12PK (GL615M)
- SIGNMISSION Danger Sign-Confined Space Enter By Permit Only-10in x 14in OSHA, 14" H, DS-Confined Space Permit 2 (DS-Confined Space Permit 2)
- ERB SAFETY Sweatshirt, Fleece, Pullover, Class 3, W376B, Hi-Viz Lime, MD (61548)
- TINGLEY Jacket, Quilted Packaway, L, Black (J77043)
- TINGLEY Black Icon Jacket size XL (J72003)
- TINGLEY Jacket, Softshell Poly. Breathable, XL (J25013)
- TINGLEY Workreation® Quilted Insulated Jacket, Size Men's Large, Collared, Black (J77013.LG)
- TINGLEY Black Icon Jacket size M (J72003)
- TINGLEY Black Icon Jacket size L (J72003)
- TOUGH DUCK Jacket, Men, 3 in 1, Insulated, M, Navy (WJ141)
- Tingley Workwear