Tingley

Phase 3 Breathable Rain Jacket, Hi-Vis Ylw/Green, XL


product price: $109.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Green/Yellow
  • Material Polyester
  • Standards ANSI/ISEA 107, ASTM E96
  • Length 31 in
  • Fabric Weight 5.5 oz
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size XL
Length 31 in
Fits Chest Size 48 in to 50 in
Maximum Chest Size 46 in
Sleeve Length 36 in
Garment Length Hip Length
Minimum Chest Size 44 in
Size-Body Type Regular

Description

Breathable Rain Jacket, Garment Type Rain Jacket, Style Soft Shell Jacket, Size XL, Number of Inside Pockets 0, Number of Outside Pockets 1, Color Green/Yellow, Front Closure Type Zipper, Gender Men's, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern U, Includes Hood No, Hood Style None, Length 31 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 46 in, Lining Material Fleece, Features 2 in Reflective Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.