Shop All High Visibility Jackets & Coats
Tingley
Phase 3 Breathable Rain Jacket, Hi-Vis Yl/Green, 5XL
Mfr # J25022
Zoro # G3860525
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green/Yellow
- Material Polyester
- Standards ANSI/ISEA 107, ASTM E96
- Length 33 in
- Fabric Weight 5.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # J25022
- Zoro # G3860525
- UPC # 081138250284
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 5XL |
Length | 33 in |
Fits Chest Size | 64 in to 66 in |
Sleeve Length | 38 in |
Minimum Chest Size | 64 in |
Maximum Chest Size | 66 in |
Size-Body Type | Regular |
Garment Length | Hip Length |
Description
Breathable Rain Jacket, Garment Type Rain Jacket, Style Soft Shell Jacket, Size 5XL, Number of Inside Pockets 0, Number of Outside Pockets 1, Color Green/Yellow, Front Closure Type Zipper, Gender Men's, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern U, Includes Hood No, Hood Style None, Length 33 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 66 in, Lining Material Fleece, Features 2 in Reflective Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M FULL BRIM HARD HAT WHITE (CHH-FB-R-W6-SL)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, L, PR (34-845)
- STEINER Cowhide Welding, Cape Sleeves, 19" Bib, L (9213-L)
- MCR SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Scratch (LW312AF)
- TINGLEY High-visibility Yellow Icon LTE Jacket size S (J27122)
- TINGLEY Tingley Icon ANSI Class 3 Fleece Lined Hi-Vis Rain Jacket (J24172.LG)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, 2XL (J24122)
- TINGLEY High-visibility Yellow Icon LTE Jacket size 4XL (J27122)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Orange, S (J44129)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Black/Ylw, L (J24122)
- 2W INTERNATIONAL High Viz Softshell Jacket, 3X-Large, Orange, Class 3 (SHL33C-3 3XL)
- Tingley High Visibility Clothing