Shop All High Visibility Jackets & Coats
Tingley
Phase 3 Breathable Rain Jacket, Hi-Vis Yl/Green, 3XL
Mfr # J25022
Zoro # G3860507
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green/Yellow
- Material Polyester
- Standards ANSI/ISEA 107, ASTM E96
- Length 32 in
- Fabric Weight 5.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # J25022
- Zoro # G3860507
- UPC # 081138250260
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Length | 32 in |
Fits Chest Size | 56 in to 58 in |
Garment Length | Hip Length |
Maximum Chest Size | 58 in |
Minimum Chest Size | 56 in |
Size-Body Type | Regular |
Sleeve Length | 37 in |
Description
Breathable Rain Jacket, Garment Type Rain Jacket, Style Soft Shell Jacket, Size 3XL, Number of Inside Pockets 0, Number of Outside Pockets 1, Color Green/Yellow, Front Closure Type Zipper, Gender Men's, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern U, Includes Hood No, Hood Style None, Length 32 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 58 in, Lining Material Fleece, Features 2 in Reflective Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Foam Tactical Ear Plugs, Multiple Shape, Black (TEP-200)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, XL (CEC2KH RG 46)
- HONEYWELL SERVUS Mid-Calf, Sz 15, 15" H, Tan, Stl, PR (22214/15)
- TILLMAN 23In Left Sleeve (5200SL)
- TINGLEY Medium Insulated Hi-vis Bomber Jacket, Lime/Black (J26172-M)
- TINGLEY Phase 3 Breathable Rain Jacket, Hi-Vis Yl/Green, 2XL (J25022)
- TINGLEY High-visibility Yellow Icon LTE Jacket size S (J27122)
- TINGLEY 3XL Insulated Hi-vis Bomber Jacket, Lime/Black (J26172-3X)
- TINGLEY Eclipse Arc Flash Rain Coat, Cat 2, Ylw/Green, 4XL (C44129)
- TINGLEY Heat Retention Jacket, Class 3, 4XL (J26142)
- OCCUNOMIX Breathable Rain Jacket w/Hood, Yellow, 5XL (SP-BRJ-Y5X)
- Tingley High Visibility Clothing