Shop All High Visibility Jackets & Coats
Tingley
Phase 2 Hi-Vis Fleece Liner/Jacket, Lime/Black, M
Mfr # J73022-M
Zoro # G9797907
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Standards ANSI/ISEA 107 Class 2
- Color Green/Yellow
- Features Provide Excellent Daytime and Night time Visibility, Safety Protection in the Toughest Work Environments, Superior Comfort
- Number of Pockets 4-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # J73022-M
- Zoro # G9797907
- UPC # 081138730229
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Length | 28 in |
Fits Chest Size | 40 in to 42 in |
Minimum Chest Size | 40 in |
Reflective Stripe Width | 2 in |
Sleeve Length | 35 in |
Maximum Chest Size | 43 in |
Description
High Visibility Fleece Jacket, Style Heavyweight Fleece Jacket, ANSI Class 2, ANSI Type R, Gender Men's, Front Closure Type Zipper, Color Green/Yellow, Size M, Number of Outside Pockets 4, Maximum Chest Size 43 in, Material Polyester, Standards ANSI/ISEA 107 Class 2, Minimum Chest Size 40 in, Insulated for Cold Conditions Yes, Cuff Style Elastic, Fabric Weight 360 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 3 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0033BL)
- BSC PREFERRED 2 x 3'' Easy Order Packs Months Of The Year, 12PK (S-3440)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Polyurethane, XL, 1 PR (2060-XL (10))
- LYLE Security Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, English, U1-1001-NA_7x10 (U1-1001-NA_7x10)
- TINGLEY Phase 2 Hi-Vis Fleece Liner/Jacket, Lime/Black, 3XL (J73022-3X)
- TINGLEY Phase 2 Hi-Vis Fleece Liner/Jacket, Lime/Black, 4XL (J73022-4X)
- TINGLEY 2XL Insulated Hi-vis Bomber Jacket, Lime/Black (J26172-2X)
- TINGLEY Vision Rain Jacket, Class 3, Type P, Ylw/Green, XL (J23122)
- TINGLEY High-visibility Yellow Icon LTE Jacket size L (J27122)
- TINGLEY High-visibility Yellow Icon LTE Jacket size 2XL (J27122)
- GLOWEAR BY ERGODYNE M Lime Hi-Vis Softshell Water-Resistant Jacket (8353)
- Tingley Workwear and Protective Clothing