Shop All High Visibility Jackets & Coats
Tingley
Phase 2 Hi-Vis Fleece Liner/Jacket, Lime/Black, 3XL
Mfr # J73022-3X
Zoro # G9797864
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Standards ANSI/ISEA 107 Class 2
- Color Green/Yellow
- Features Provide Excellent Daytime and Night time Visibility, Safety Protection in the Toughest Work Environments, Superior Comfort
- Number of Pockets 4-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # J73022-3X
- Zoro # G9797864
- UPC # 081138730267
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Length | 30 in |
Fits Chest Size | 56 in to 58 in |
Reflective Stripe Width | 2 in |
Sleeve Length | 37 in |
Minimum Chest Size | 56 in |
Maximum Chest Size | 59 in |
Description
High Visibility Fleece Jacket, Style Heavyweight Fleece Jacket, ANSI Class 2, ANSI Type R, Gender Men's, Front Closure Type Zipper, Color Green/Yellow, Size 3XL, Number of Outside Pockets 4, Maximum Chest Size 59 in, Material Polyester, Standards ANSI/ISEA 107 Class 2, Minimum Chest Size 56 in, Insulated for Cold Conditions Yes, Cuff Style Elastic, Fabric Weight 360 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Class 3 High Visibility Orange Mesh Safety Vest - 2X-Large/3X-Large (48-73-5137)
- OK-1 Back Support W/Suspenders, Contoured, M (OK-200S-M)
- IMPACTO Toes2go Composite Toe Cap Overshoes, M, PR (T2GCOMPM)
- MSA SAFETY Self Retracting Lifeline, 20 ft., Clear (63206-00A)
- TINGLEY Phase 2 Hi-Vis Fleece Liner/Jacket, Lime/Black, XL (J73022-XL)
- TINGLEY Phase 2 Hi-Vis Fleece Liner/Jacket, Lime/Black, M (J73022-M)
- TINGLEY Phase 2 Hi-Vis Fleece Liner/Jacket, Lime/Black, 4XL (J73022-4X)
- TINGLEY Rain Jacket, XL, Yellow/Green, 0.30mm Thick (J24122C)
- TINGLEY ComfortBrite Flame Resistant Rain Coat, Yellow/Green, L (C53122)
- TINGLEY High-visibility Yellow Icon LTE Jacket size XL (J27122)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, XL (J24172)
- Tingley Workwear and Protective Clothing