Shop All High Visibility Jackets & Coats
Tingley
Phase 2 Hi-Vis Fleece Liner/Jacket, Lime/Black, 2XL
Mfr # J73022-2X
Zoro # G9797873
$66.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Standards ANSI/ISEA 107 Class 2
- Color Green/Yellow
- Features Provide Excellent Daytime and Night time Visibility, Safety Protection in the Toughest Work Environments, Superior Comfort
- Number of Pockets 4-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # J73022-2X
- Zoro # G9797873
- UPC # 081138730250
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Fits Chest Size | 52 in to 54 in |
Length | 30 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 52 in |
Sleeve Length | 36 1/2 in |
Maximum Chest Size | 55 in |
Description
High Visibility Fleece Jacket, Style Heavyweight Fleece Jacket, ANSI Class 2, ANSI Type R, Gender Men's, Front Closure Type Zipper, Color Green/Yellow, Size 2XL, Number of Outside Pockets 4, Maximum Chest Size 55 in, Material Polyester, Standards ANSI/ISEA 107 Class 2, Minimum Chest Size 52 in, Insulated for Cold Conditions Yes, Cuff Style Elastic, Fabric Weight 360 g
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Label Tape Cartridge, White on Blue, Labels/Roll: Continuous (TZe525)
- ACCUFORM Restricted Area Sign, 10 in Height, 14 in Width, Recycled Plastic, Rectangle, English (MADC503VP)
- ULTRATECH Ultra-Drain Guard, Round Adjustable Frame Model - 22" - 25" (8920)
- STRANCO Die-Cut Refl. Letter Label, B, 4In H, PK5 (DWR-4-B-5)
- TINGLEY Medium Class 3 Hi-Vis Bomber Jacket, Orange (J26119)
- TINGLEY ComfortBrite Rain Jacket, Hi-Vis Ylw/Green, 4XL, Zipper (J53122)
- TINGLEY Tingley Icon ANSI Class 3 Hi-Vis Jacket (J24122.MD)
- TINGLEY Tingley Comfort-Brite Flame Resistant ANSI Class 3 Hi-Vis Raincoat (C53122.XL)
- TINGLEY Tingley Icon LTE ANSI Class 3 Hi-Vis Rain Jacket (J27122 L)
- TINGLEY Tingley Icon ANSI Class 3 Fleece Lined Hi-Vis Rain Jacket (J24172.XL)
- TINGLEY ComfortBrite Flame Resist Rain Jacket, Yellow/Green, L (J53122)
- Tingley Workwear and Protective Clothing