Shop All Rain Pants
Tingley
Pant, Breathable Waterproof, XL, Black
Mfr # P27113
Zoro # G7072088
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyurethane On 75 Denier Ripstop Polyester
- Seam Style Stitched, Taped
- Standards ASTM E96
- Fly Closure Type Snap Fly Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # P27113
- Zoro # G7072088
- UPC # 081138011243
- Country of Origin China
- Category Rain Pants
Dimensions
Size | XL |
Details
Item | Breathable Rain Pants |
Color | Black |
Material | Polyurethane On 75 Denier Ripstop Polyester |
Seam Style | Stitched, Taped |
Standards | ASTM E96 |
Fly Closure Type | Snap Fly Front |
Waist Closure | Elastic Waist with Drawstring |
Description
Pant,Breathable Waterproof,XL,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 4"W x 6"H Top-Load Two Sided Sign Holder, PK10 (142726)
- ZORO SELECT Tag, SS, Silver, 1" Hx1-7/8" W, Oval, PK100 (41743)
- BEKINA StepliteX StormGrip Polyurethane Boot, Blue-Orange, Size 11 (XAS1P/5562YP143-11)
- PANDUIT Label Dispenser, 200, High Voltage, 1.5x1 (PLD-56)
- TINGLEY Vision Rain Overall, Class E, Yellow/Green, 5XL (P23122)
- TINGLEY Stormflex Rain, Pants, Class, E, Orange, 2XL (P56029)
- TINGLEY Icon Rain, Pants, Class, E, Black, 2XL (P24123-2X)
- TINGLEY Vision Rain, Pants, Class, E, Yellow/Green, M (P23122)
- TINGLEY Pant, Breathable Waterproof, M, Black (P27113)
- TINGLEY Stormflex Rain, Pants, Unrated, Black, XL (P67013)
- ERB SAFETY Rain Pants, Hi-Viz, Lime/Black, M (63514)
- Tingley Rain Gear