Shop All Rain Pants
Tingley
Pant, Breathable Waterproof, M, Black
Mfr # P27113
Zoro # G7072018
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Black
- Material Polyurethane On 75 Denier Ripstop Polyester
- Seam Style Stitched, Taped
- Standards ASTM E96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # P27113
- Zoro # G7072018
- UPC # 081138011229
- Country of Origin China
- Category Rain Pants
Dimensions
Size | M |
Details
Item | Pant,Breathable Waterproof,M,Black |
Color | Black |
Material | Polyurethane On 75 Denier Ripstop Polyester |
Seam Style | Stitched, Taped |
Standards | ASTM E96 |
Fly Closure Type | Snap Fly Front |
Waist Closure | Elastic Waist with Drawstring |
Description
Pant,Breathable Waterproof,M,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH EQUIPMENT Notch Acculine Throwline 2.2mm 180ft (NTL22 : NTL22-180)
- HONEYWELL UVEX Reading Glasses, +2.5, Clear, Polycarbonate (A952)
- LABELMASTER Explosive Placards, 10-3/4inx10-3/4in, 35ZM04 (35ZM04)
- NMC Dot Placard Sign, 3077 9, Misc Goods, Pk10 (DL148BTB10)
- TINGLEY Icon Rain, Pants, Class, E, Black, L (P24123-L)
- TINGLEY Vision Rain, Pants, Class, E, Yellow/Green, XL (P23122)
- TINGLEY Tingley Icon LTE ANSI Class 3 Hi-Vis Rain Pants (P27122 2X)
- TINGLEY Pant, Breathable Waterproof, XL, Black (P27113)
- TINGLEY Icon Rain, Pants, Class, E, Black, 4XL (P24123-4X)
- TINGLEY Icon Rain, Pants, Class, E, Black, 2XL (P24123-2X)
- KISHIGO Rain Pant, Refl Piping, Lime, 4XL-5XL (RWP106-4X-5X)
- Tingley Rain Gear