Shop All Rain Pants
Tingley
Pant, Breathable Waterproof, L, Black
Mfr # P27113
Zoro # G7072158
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Color Black
- Material Polyurethane On 75 Denier Ripstop Polyester
- Seam Style Stitched, Taped
- Standards ASTM E96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # P27113
- Zoro # G7072158
- UPC # 081138011236
- Country of Origin China
- Category Rain Pants
Dimensions
Size | L |
Details
Item | Pant,Breathable Waterproof,L,Black |
Color | Black |
Material | Polyurethane On 75 Denier Ripstop Polyester |
Seam Style | Stitched, Taped |
Standards | ASTM E96 |
Fly Closure Type | Snap Fly Front |
Waist Closure | Elastic Waist with Drawstring |
Description
Pant,Breathable Waterproof,L,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194947)
- TINGLEY Boot Savers Disposable Shoe Cover, Natural Rubber Latex, Unisex, Size 14, Yellow, 100 Pack (6333)
- 5.11 Tactical Boots, 11, R, Black, Plain, Mens, PR, Style Number: 12394 (12394)
- HONEYWELL MILLER Carabiner, Twist-Lock, 8 5/8 in Length, Zinc-Plated Alloy Steel, Gold (18D-1/)
- TINGLEY Stormflex Rain, Pants, Unrated, Black, M (P67013)
- TINGLEY Tingley StormFlex Rain Pants (P67013.LG)
- TINGLEY Vision Rain Pants, Class E, Yellow/Green, 5XL (P23122)
- TINGLEY Icon LTE„¢ Pants, Fluorescent Yellow-Green, Polyurethane On 75 Denier Ripstop Polyester, LG (P27122.LG)
- TINGLEY Eagle Rain, Pants, Unrated, Yellow, 2XL (P21107)
- TINGLEY Vision Rain, Pants, Class, E, Yellow/Green, 3XL (P23122)
- GAMEHIDE StormHide Down Pour Rain Pants (PEPBL B 4XL)
- Tingley Rain Gear