Shop All Overboots and Overshoes
Tingley
Overboot, Men's, 5-1/2 to 7, PR
Mfr # 45851
Zoro # G4272932
original price:
$45.95
36% off
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Red
- Gender Men's
- Toe Type Plain
- Waterproof Yes
- Typical Overboot/Overshoe Application General Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # 45851
- Zoro # G4272932
- UPC # 081138035768
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | XS |
Fits Shoe Size | 5-1/2 to 7 |
Footwear Width | M |
Boot Height | 17 in |
Fits Footwear Size | 5-1/2 to 7 |
Description
Overboot, Knee, Footwear Sole Pattern Cleated, Toe Type Plain, Black, Red, Fits Shoe Size 5-1/2 to 7, Style Number 45851, Boot Height 17 in, Men's, Metatarsal Guard No, Size XS, Waterproof Yes, Upper Material PVC, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNM SIGNMAKER Label Tape, Orange, Labels/Roll: Continuous (VNMON-3508)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-3/4"H, PK6 (410KAS6YLW)
- RANGER BY HONEYWELL Overshoes, Mens, 9, 2-Buckle, Blk, Rubber, PR (T469/09)
- PIP Top Grain Goatskin Protector, Size 11, PR (148-5000/11)
- TINGLEY Overboot, Men's, 15-1/2 to 17, PR (45851)
- TINGLEY StormTracks Rain Boot, PVC, Child Blue/Green Size 10, PR (11668)
- TINGLEY Tingley 5.5" WorkbrutesG2 PVC Overshoes (45811.MD)
- TINGLEY Overboots, Mens, 3XL, Button, Black, Rubber, PR (1400)
- TINGLEY Full Sized PVC Overshoe, 17" High, Chemical Resistant MD (45851)
- TINGLEY Workbrutes Overshoes, Mens, M, Pull On, Yellow, PVC, PR (35113)
- TINGLEY Overshoes, Men, 2XL, Pull On, Black, Rubber, PR (1300)
- Tingley Foot Protection