Shop All Overboots and Overshoes
Tingley
Overboot, Men, S, Button Tab, Black, Rubber, PR
Mfr # 1400
Zoro # G0008075
product price: $27.15
/pr
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Natural Rubber
- Gender Men's
- Toe Type Plain
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 1400
- Zoro # G0008075
- UPC # 081138860025
- Country of Origin Mexico
- Category Overboots and Overshoes
Dimensions
Size | S |
Height | 10" |
Boot Height | 10 in |
Fits Shoe Size | 6-1/2 to 8 |
Footwear Width | M |
Fits Footwear Size | 6-1/2 to 8 |
Description
Overboot, Mid-Calf, Footwear Sole Pattern Cleated, Toe Type Plain, Black, Fits Shoe Size 6-1/2 to 8, Style Number 1400, Boot Height 10 in, Men's, Metatarsal Guard No, Size S, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALEO Anti-Vibration Glove, Black/Gray, L, PR (V430-L-VI4872LG)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Blue, 6, PR (11-818)
- SELLSTROM Ratchet Faceshield Assembly, Black, 8x15in (S31200)
- SIGNMISSION OSHA Notice Sign, 7" H, 10" W, Aluminum, Wrist Band Required To Enter & Use Pool Sign, Landscape (OS-NS-A-710-L-19074)
- TINGLEY Overboot, Men, L, Button Tab, Black, Rubber, PR (1400)
- TINGLEY Overboots, Mens, 3XL, Button, Black, Rubber, PR (1400)
- TINGLEY Overboots, Mens, XL, Button, Black, Rubber, PR (1400)
- TINGLEY Workbrutes 10 Frigiflex PVC Overboots (35121.MD)
- TINGLEY StormTracks Rain Boot, PVC, Youth Blue/Green Size 04, PR (11768)
- TINGLEY Workbrutes Overboots, Mens, S, Button Tab, Black, PVC, PR (35141)
- TINGLEY Full Sized PVC Overshoe, 17" High, Chemical Resistant MD (45851)
- Tingley Overboots and Overshoes