Shop All Coveralls & Overalls
Tingley
Overall, Breathable Waterproof, M, Black
Mfr # O24113
Zoro # G7072033
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Black
- Material 6 oz./yd2 Polyurethane on 300D Polyester
- Inseam 29"
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # O24113
- Zoro # G7072033
- UPC # 081138011106
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | M |
Fits Waist Size | 46" |
Details
Item | Overall,Breathable Waterproof,M,Black |
Color | Black |
Material | 6 oz./yd2 Polyurethane on 300D Polyester |
Inseam | 29" |
Waterproof | Yes |
Description
Overall,Breathable Waterproof,M,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAXSHER Fire Pants, Forest Green, Inseam 36 In. (FC200 L36)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, 3XL, Closure Type: snaps (1070RS-3X)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 469N96 (469N96)
- ARIAT Size 13 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- TINGLEY Cold Gear Coverall (C28343)
- TINGLEY Overall, Breathable Waterproof, 2XL, Black (O24113)
- TINGLEY Cold Gear Overall (O28243)
- TINGLEY Overall, Breathable Waterproof, S, Black (O24113)
- TINGLEY Overall, Breathable Waterproof, XL, Black (O24113)
- TINGLEY Overall, Breathable Waterproof, L, Black (O24113)
- ZORO SELECT Coverall, Chest 44In., Blue (CT10PB RG 44)
- Tingley Workwear