Shop All Coveralls & Overalls
Tingley
Overall, Breathable Waterproof, 2XL, Black
Mfr # O24113
Zoro # G7072042
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Black
- Material 6 oz./yd2 Polyurethane on 300D Polyester
- Inseam 32"
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # O24113
- Zoro # G7072042
- UPC # 081138011137
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | 2XL |
Fits Waist Size | 52" |
Details
Item | Overall,Breathable Waterproof,2XL,Black |
Color | Black |
Material | 6 oz./yd2 Polyurethane on 300D Polyester |
Inseam | 32" |
Waterproof | Yes |
Description
Overall,Breathable Waterproof,2XL,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cross Arm Strap, Temp, 36 In L, Polyester (19F392)
- BRADY Lockout Padlock, KD, Yellow, 1-3/4"H, PK6, Shackle Dia.: 1/4 in (123354)
- TRU-SPEC Parka Jacket, S, Regular, Black (2027)
- 3M Protective Coverall, Blue/White, Laminate/SMS, Zipper (4535-4XL)
- TINGLEY Cold Gear Coverall (C28343)
- TINGLEY Overall, Breathable Waterproof, XL, Black (O24113)
- TINGLEY Overall, Breathable Waterproof, L, Black (O24113)
- TINGLEY Cold Gear Overall, 3XL (O28243)
- TINGLEY Overall, Breathable Waterproof, S, Black (O24113)
- CARHARTT Bib Overall, 2XL, Black (104393-BLK)
- DUNLOP ONGUARD Chemtex Level C Coverall with Hood Large (WPL137-L)
- Tingley Workwear