Shop All Plain-Toe Work Boots and Shoes
Tingley
Orion Winter Boot, Size 6 to 7-1/2, PR
Mfr # 7500G
Zoro # G5477696
product price: $108.99
/pr
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Upper: 840 Denier Nylon; Liner: Polypropylene Foam; Midsole: Polyurethane; Outsole: Durable TPR
- Gender Men's
- Toe Type Plain
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 7500G
- Zoro # G5477696
- UPC # 081138007772
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | Medium: 6 to 7.5 |
Fits Shoe Size | 6 to 7 |
Boot Height | 20 in |
Height | 20" |
Fits Footwear Size | 6 to 7 |
Description
Winter Overboots, Knee, Footwear Sole Pattern Cleated, Toe Type Plain, Black, Fits Shoe Size 6 to 7, Style Number 7500G, Boot Height 20 in, Men's, Metatarsal Guard No, Size MD, Waterproof Yes, Upper Material Nylon, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 13 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- MCR SAFETY Prem Goatskin Mig Tig Kevlar, M, PK12 (4850KM)
- BEST SANITIZERS Vertical Brush, 12" L x 6" W x 6" H (USP20110)
- NMC Authorized Personnel Only Plant Marking Stencil, PMS222 (PMS222)
- TINGLEY Airgo„¢ Ultra Lightweight Knee Boot, Men's Size 10, 15"H, Plain Toe, Cleated Outsole, Black (21141.1)
- TINGLEY Airgo Knee Boots, EVA, 13D, PR (21144)
- TINGLEY Airgo„¢ Ultra Lightweight Knee Boot, Men's Size 9, 15"H, Plain Toe, Cleated Outsole, Black (21141.09)
- TINGLEY 15 Men's Upper: Brick Red, Sole: Brown (MB922B)
- TINGLEY Airgo Knee Boots, EVA, 6D, PR (21144)
- TINGLEY Orion Winter Boot, Size 13 to 15, PR (7500G)
- THE BRUSH MAN Black Poly Heavy Duty Spiked Shoes, 3/4” Steel Spikes (SHOE-3/4)
- Tingley Foot Protection