Shop All Plain-Toe Work Boots and Shoes
Tingley
Orion Winter Boot, Size 10 to 12, PR
Mfr # 7500G
Zoro # G5477678
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Upper: 840 Denier Nylon; Liner: Polypropylene Foam; Midsole: Polyurethane; Outsole: Durable TPR
- Gender Men's
- Toe Type Plain
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # 7500G
- Zoro # G5477678
- UPC # 081138007796
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | X Large: 10 to 12 |
Fits Shoe Size | 10 to 12 |
Height | 20" |
Boot Height | 20 in |
Fits Footwear Size | 10 to 12 |
Description
Winter Overboots, Knee, Footwear Sole Pattern Cleated, Toe Type Plain, Black, Fits Shoe Size 10 to 12, Style Number 7500G, Boot Height 20 in, Men's, Metatarsal Guard No, Size XL, Waterproof Yes, Upper Material Nylon, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Tape, Red/White, 3 inx100 ft, Roll (170072)
- CARHARTT T-Shirt, Navy, XL (K87-NVY XLG REG)
- DAX HARD HATS Hard Hat Carbon Fiber Cap Brim (Matte Black) (HDCM-17MKG)
- ACCUFORM Danger Tag, 5-7/8 x 3-3/8 In, Bk/R, PK25 (TSS101PTP)
- TINGLEY Orion Winter Boot, Size 13 to 15, PR (7500G)
- TINGLEY Airgo Knee Boots, EVA, 6D, PR (21144)
- TINGLEY 14 Men's Upper: Brick Red, Sole: Brown (MB922B)
- TINGLEY 15 Men's Upper: Brick Red, Sole: Brown (MB922B)
- TINGLEY Airgo„¢ Ultra Lightweight Knee Boot, Men's Size 9, 15"H, Plain Toe, Cleated Outsole, Black (21141.09)
- TINGLEY Airgo Knee Boots, EVA, 13D, PR (21144)
- S FELLAS BY GENUINE GRIP Men Hiker Boot, 6", Wheat, 7.5W, PR (6052-7.5W)
- Tingley Plain-Toe Work Boots and Shoes