Shop All Overboots and Overshoes
Tingley
Orion Overshoe, Size 8 to 9-1/2, PR
Mfr # 7550G
Zoro # G5477739
product price: $134.99
/pr
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyurethane, 840 Denier Nylon
- Gender Men's
- Toe Type Plain
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 7550G
- Zoro # G5477739
- UPC # 081138001169
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | L |
Height | 20" |
Boot Height | 20 in |
Fits Shoe Size | 8 to 9-1/2 |
Fits Footwear Size | 8 to 9-1/2 |
Description
Winter Overboots, Knee, Footwear Sole Pattern Studs, Toe Type Plain, Black, Fits Shoe Size 8 to 9-1/2, Style Number 7550G, Boot Height 20 in, Men's, Metatarsal Guard No, Size LG, Waterproof Yes, Upper Material Nylon, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Jacket, 30 in L, Cotton, Snaps, Green 2XL (1030-2X)
- SENSIT Luer Connector, 3/8 x 7/8 in. (345-00003)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Waterproof Work Chelsea Boot (GB00548 M 095)
- LABELMASTER Non-Hazardous Waste Label, w/Gener, PK100 (GWM7)
- TINGLEY Ice Traction Overshoes, Rubber, 8-9.5, PR (1350)
- TINGLEY Full Sized PVC Overshoe, 17" High, Chemical Resistant MD (45851)
- TINGLEY Tingley 100% Natural Rubber Overshoes (2300-XL)
- TINGLEY Overboots, Mens, 2XL, Button, Black, Rubber, PR (1400)
- TINGLEY Overboot, Men, S, Button Tab, Black, Rubber, PR (1400)
- TINGLEY Tingley 100% Natural Rubber Overshoes (2300-L)
- ISA Overshoes, MD, Black, Resists Bioburden, PR (SZLF100M-GR)
- Tingley Foot Protection