Shop All Overboots and Overshoes
Tingley
Orion Overshoe, Size 10 to 12, PR
Mfr # 7550G
Zoro # G5477720
product price: $134.99
/pr
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyurethane, 840 Denier Nylon
- Gender Men's
- Toe Type Plain
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 7550G
- Zoro # G5477720
- UPC # 081138001176
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | XL |
Height | 20" |
Fits Shoe Size | 10 to 12 |
Boot Height | 20 in |
Fits Footwear Size | 10 to 12 |
Description
Winter Overboots, Knee, Footwear Sole Pattern Studs, Toe Type Plain, Black, Fits Shoe Size 10 to 12, Style Number 7550G, Boot Height 20 in, Men's, Metatarsal Guard No, Size XL, Waterproof Yes, Upper Material Nylon, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKSHIRE Glove Liner, White, Regular, PK10 (BGL2.20R)
- CONDOR Glove Clip with Dual Clips, 6-13/32inL, PR (30LU75)
- HONEYWELL MILLER Cross Arm Strap, Universal, Polyester (8183/12FTGN)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (34-8753)
- TINGLEY Orion Overshoe, Size 13 to 15, PR (7550G)
- TINGLEY Tingley 10" Rubber Overboots (1400 MED)
- TINGLEY 4 Ankle High Rubber Overshoes (1300.LG)
- TINGLEY Workbrutes Overshoe, Mens, L, Yellow/Black, PVC, PR (35211)
- TINGLEY Full Sized PVC Overshoe, 5.5" High, Chemical Resistant 2X (45811)
- TINGLEY Full Sized PVC Overshoe, 5.5" High, Chemical Resistant SM (45811)
- STABILICERS Overshoe, Black, 3XL, PR (200418)
- Tingley Overboots and Overshoes