Shop All Rain Jackets
Tingley
Non-Woven Poly Jacket, Yellow, 2XL
Mfr # J32007
Zoro # G2139717
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Style Rain Jacket
- Color Yellow
- Material Polyester
- Number of Pockets 0-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # J32007
- Zoro # G2139717
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 2XL |
Length | 32 in |
Sleeve Length | 35 1/2 in |
Maximum Chest Size | 62 in |
Garment Length | Hip Length Rain Jacket |
Description
Non-Woven Poly Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size 2XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Yellow, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material Polyester, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood No, Hood Style None, Length 32 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 62 in, Lining Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking FR 300D Trilobal Jkt Blk, L (3907FRJ-L)
- VERTX Mens Tactical Polo, Black, Shrt Sleeve, 2XL (VTX4000BKP)
- LYLE Stop Restriction Sign, 24" W, 24" H, English, Recycled Aluminum, Red, White (T1-6268-EG_24x24)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue/White, L, PR (11-900-VEND)
- TINGLEY Webdri Rain Jacket, Yellow, L (J31107)
- TINGLEY Eagle Rain Jacket, Yellow, S (J21207)
- TINGLEY Raincoat, PVC, Clear, M, 48" (C61210)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, 3XL (C12168)
- TINGLEY Rain Jacket, 3XL, Grn, Unisex, 0.25mm Thick (J22258)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, XL (C12168)
- MCR SAFETY Classic .35Mm PVC Poly Jacket Yellow, 2XL (200JX2)
- Tingley Workwear and Protective Clothing