Shop All Rain Overalls
Tingley
Non-Woven Poly Bib Overall, Yellow, 2XL
Mfr # O32007
Zoro # G9139905
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outside Pockets 0
- Number of Inside Pockets 0
- Thickness 18 mil
- Gender Men's
- Fabric Weight 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # O32007
- Zoro # G9139905
- Country of Origin China
- Category Rain Overalls
Dimensions
Minimum Waist Size | 48 in |
Size | 2XL |
Maximum Waist Size | 50 in |
Size (Max. Waist x Inseam) | 2XL ( 50 in x 32 in ) |
Size - Body Type | Regular |
Description
Non-Woven Poly Bib Overall, Style Rain Bib Overall, Material PVC, Gender Men's, Size 2XL, Size-Body Type Regular, Color Yellow, Inseam 32 in, Maximum Waist Size 50 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Ankle Type Open, Fabric Weight 8 oz, Thickness 18 mil, Fly Closure Type Snap, Insulated for Cold Conditions No, Waist Closure Straps, Leg Fit Straight Leg, Will Fit Over Boots Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tychem 2000 Coat Sleeve Apron, Ylw, L, PK25 (QC275BYLLG002500)
- SIGNMISSION OSHA Danger Sign, Strong Magnetic Field, 14in X 10in Decal, 10" W, 14" L, Portrait (OS-DS-D-1014-V-1701)
- U.S. MILITARY MERCHANDISE CAP US ARMY VETERAN BLACK (CP00108)
- LYLE Refldecaldanger Safety, 10"x7" (LCU4-0281-RD_10X7)
- TINGLEY Icon Rainwear Overall, Class 3, Ylw/Green, S (O24122)
- TINGLEY Rain Bib Overall, XS, Yellow, Unisex (O22047)
- TINGLEY Iron Eagle Overalls (O22007.2X)
- TINGLEY Icon Rain, Bib, Overall, Class, E, Yellow/Green, M (O24122)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Yellow, S (O22007)
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, 2XL (O44122)
- NEESE Outerwear Economy Series Safety Fly Bib Pnt-Yel-3X (10160-13-2-YEL-3X)
- Tingley Workwear and Protective Clothing