Shop All Rubber Boots
Tingley
Neoprene Plain Toe Boot (16 inch), PR
Mfr # MB926B
Zoro # G210137630
original price:
$101.99
10% off
new price: $91.79
/pr
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Plain
- Color Cream, Red
- Predominant Footwear Color Red
- Metatarsal Guard Yes
- Style Number MB926B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # MB926B
- Zoro # G210137630
- UPC # 081138926325
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 12 |
Boot Height | 16 in |
Details
Item | Rubber Boot |
Toe Type | Plain |
Color | Cream, Red |
Predominant Footwear Color | Red |
Metatarsal Guard | Yes |
Style Number | MB926B |
Gender | Men's |
Footwear Application | Chemical/Petrochemical, Commercial Fishing, Food Processing |
Upper Material | Neoprene Rubber |
Shank Material | Steel |
Boot Color | Red, Cream |
Insole Material | Polyurethane |
Waterproof | Yes |
Removable Insole | Yes |
Shoe Style | Knee |
Footwear Shank | Yes |
Standards | ASTM F1671, ASTM F3445 |
Static Dissipative | No |
Features | Chevron Outsole Expels Debris for Slip Resistance on Contaminated Surfaces, Dense Fabric Liner for Easy on and Off also Wicks Moisture and Condensation, Neoprene Rubber will Outwear Standard Rubber Boots in Solvents, Caustics, Hydrocarbons, Oils, Fats and Acids, Removable Polyurethane Contour Cushion Insoles for Maximum Comfort, Snugleg Design Hugs the Foot for All-Day Working Comfort |
Electrical Hazard Rated | Yes |
Oil Resisting Sole | Yes |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Size 12, Men's, Boot Height 16 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White, XL, PR (2UUF7)
- PAULSON Replacement Goggle Lens, Universal, Lt Yl (510-AL)
- MCR SAFETY Chemical Resistant Glove, M, Orange, PR (N2658HVOM)
- CARHARTT Hooded Sweatshirt, Navy, Cotton/PET, 2XL (K121-472 XXL REG)
- TINGLEY Neoprene Plain Toe Boot (16 inch), PR (MB926B)
- TINGLEY Rubber Boot, Navy, Men's 9, Women's 11, PR (26226)
- TINGLEY Size 5 Men's Steel Rubber Boot, Yellow (77253)
- TINGLEY Rubber Boots, Unisex, PVC, Plain Toe, PR (31168)
- TINGLEY Black PVC Boot, Men's, Black, PR (31161)
- TINGLEY Size 14 Men's Composite Rubber Boot, Blue (26256)
- DUNLOP Rubber Boot, Men's, 12, Knee, Black, PR (OD60A93)
- Tingley Rubber Boots