Shop All Rubber Boots
Tingley
Neoprene Plain Toe Boot (16 inch), PR
Mfr # MB926B
Zoro # G110137631
product price: $126.99
/pr
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Plain
- Color Cream, Red
- Predominant Footwear Color Red
- Metatarsal Guard Yes
- Style Number MB926B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # MB926B
- Zoro # G110137631
- UPC # 081138926318
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 11 |
Boot Height | 16 in |
Details
Item | Rubber Boot |
Toe Type | Plain |
Color | Cream, Red |
Predominant Footwear Color | Red |
Metatarsal Guard | Yes |
Style Number | MB926B |
Gender | Unisex |
Waterproof | Yes |
Electrical Hazard Rated | Yes |
Removable Insole | Yes |
Shank Material | Steel |
Boot Color | Red, Cream |
Oil Resisting Sole | Yes |
Static Dissipative | No |
Footwear Application | Chemical/Petrochemical, Commercial Fishing, Food Processing |
Insole Material | Polyurethane |
Upper Material | Neoprene Rubber |
Shoe Style | Knee |
Standards | ASTM F1671, ASTM F3445 |
Footwear Shank | Yes |
Features | Chevron Outsole Expels Debris for Slip Resistance on Contaminated Surfaces, Dense Fabric Liner for Easy on and Off also Wicks Moisture and Condensation, Neoprene Rubber will Outwear Standard Rubber Boots in Solvents, Caustics, Hydrocarbons, Oils, Fats and Acids, Removable Polyurethane Contour Cushion Insoles for Maximum Comfort, Snugleg Design Hugs the Foot for All-Day Working Comfort |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Size 11, Unisex, Boot Height 16 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES PLUS Cart Pkg w/Tray, Arc Flash Bndry (PL4079T)
- ZORO SELECT Pac Boot Replacement Liner, Size 10, PR (L8604B30-002)
- TUCKER Glove, Freezercut-Resist, Mpr (Y9239TM)
- SAFETY TECHNOLOGY INTERNATIONAL Breakaway Seal Kit, PK5 (KIT-65)
- TINGLEY Rubber Boot, Men's, 6, Knee, Black, PR (43151)
- TINGLEY Profile Knee Boots, Brown, Size 11, Mens, 15" H, PR (51254)
- TINGLEY Steel Toe Boot, Chemical Resistant, 15", PR (31341)
- TINGLEY Steel Toe Boot, Chemical Resistant, 15", PR (31341)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB924B)
- TINGLEY Steel Toe Boot, Chemical Resistant, 15", PR (31341)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All Terrain Tall Boot (ASVTA100 M 080)
- Tingley Rubber Boots